Motion
FF200E2CS
Fire Pump Motor - 200 hp, 1800 rpm, 3 ph, 380//460 V, 445TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1485 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477552
MFR #FF200E2CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 200 hp, 1800 rpm, 3 ph, 380//460 V, 445TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1485 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477552
MFR #FF200E2CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200 & 150 HP,1785 & 1485 RPM,FF200E2CS,4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Country of Origin
    USA
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    380//460 V
  • Frame Size
    445TS
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1485 rpm - 1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    4
  • Description Keyword
    200 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    36 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    1200 lbs
  • Harmonization Code
    8501.53.6000
  • Manufacturer Product Page
  • Model
    FS30
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    209 A, 230 A
  • Product Types
    AC Motors
  • Torque
    589.8 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text