Overview
Mfr description
FF200E2GS MOTOR
Specifications
- Motor Phase3 ph
- Motor Horsepower200 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size445TS
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1785 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency95.0 %
- Motor Poles4
- DescriptionU.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
- Shaft Diameter2.3750 in
- Overall Length C Dimension36 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE
- Weight1200 lbs
- Harmonization Code8501.53.6000
- Manufacturer Upc Number786382026424
- UPC_NO786382026424
- ModelFS34
- Max Allowable Current189 A
- Product TypesAC Motors
- Torque589.2 ft-lbs
- Opposite Drive End Bearing6313-J
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data