Motion
FF20E2A
Fire Pump Motor - 20 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477556
MFR #FF20E2A
List Price$3,472.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 20 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477556
MFR #FF20E2A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,472.05/each for your price

Overview

Mfr description
20 & 15 HP,1770 & 1470 RPM,FF20E2A,208-2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    256T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1470 rpm - 1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.0 %
  • Motor Poles
    4
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    20 hp
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    160 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382026462
  • UPC_NO
    786382026462
  • Manufacturer Product Page
  • Model
    HE94
  • Motor Category
    Fire Pump Motor
  • Max Allowable Current
    22.6 A, 24.9 A, 45 A, 50 to 54 A
  • Product Types
    AC Motors
  • Torque
    59.4 ft-lbs
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought