Motion
FF30E1AS
Fire Pump Motor - 30 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 284TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2960 rpm - 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477564
MFR #FF30E1AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 30 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 284TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2960 rpm - 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477564
MFR #FF30E1AS

Mfr description
30 & 25 HP,3560 & 2960 RPM,FF30E1AS,208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    284TS
  • Overall Length C Dimension
    23.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    44.2 ft-lbs
  • Weight
    312 lbs

Details

  • Base RPM
    2960 rpm - 3560 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382026660
  • Max Allowable Current
    35 A, 70 A, 70 to 80 A
  • Maximum Speed
    3560 rpm
  • Model
    AC88
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382026660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)