Motion
FF30E2AS
Fire Pump Motor - 30 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 286TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477566
MFR #FF30E2AS
Price$4,990.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 30 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 286TS Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1775 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477566
MFR #FF30E2AS

Mfr description
30 & 25 HP,1775 & 1470 RPM,FF30E2AS,208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,990.87/each

Specifications

Dimensions

  • Frame Size
    286TS
  • Overall Length C Dimension
    23.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    88.7 ft-lbs
  • Weight
    337 lbs

Details

  • Base RPM
    1470 rpm - 1775 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    92.4 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382026691
  • Max Allowable Current
    35 A, 36 A, 71 to 78 A, 72 A
  • Maximum Speed
    1775 rpm
  • Model
    AC98
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382026691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)