Overview
Mfr description
50 & 40 HP,3555 & 2960 RPM,FF50E1AS,208-
Specifications
- Motor Phase3 ph
- Motor Horsepower50 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size324TS
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating50/60 Hz
- Base RPM2960 rpm - 3555 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency92.4 %
- Motor Poles2
- DescriptionU.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
- Description Keyword50 hp / 40 hp
- Shaft Diameter1.8750 in
- Overall Length C Dimension25.7 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE
- Weight416.14 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382026844
- Manufacturer Product Page
- ModelAC90
- Motor CategoryFire Pump Motor
- Max Allowable Current56 A, 58 A, 112 A, 116 to 129 A
- Product TypesAC Motors
- Torque73.7 ft-lbs
- Opposite Drive End Bearing6211-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data