Motion
FF75E2GS
Fire Pump Motor - 75 hp, 1800 rpm, 3 ph, 575 V, 365TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477584
MFR #FF75E2GS
Price$11,048.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fire Pump Motor - 75 hp, 1800 rpm, 3 ph, 575 V, 365TS Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #02477584
MFR #FF75E2GS

Mfr description
75 HP,1785 RPM,FF75E2GS,575 V,365TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,048.11/each

Specifications

Dimensions

  • Frame Size
    365TS
  • Overall Length C Dimension
    27.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    220.7 ft-lbs
  • Weight
    600 lbs

Details

  • Base RPM
    1785 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand fire pump products are fully compliant with federal motor efficiency requirements as described in the Energy Independence and Security Act of 2007 (EISA). All fire pump motors provide necessary identifying nameplate data.
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382027100
  • Max Allowable Current
    70 A
  • Maximum Speed
    1785 rpm
  • Model
    S778
  • Motor Category
    Fire Pump Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Motor Type
    Fire Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6212-2Z-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6212-2Z-J
  • Standards Met
    EE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382027100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)