Motion
33241
WypAll® Oil, Grease & Ink Cloth - Treated, Polypropylene, Number of Wipes: 717
Mi Item #02477757
MFR #33241
Price$175.63/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WypAll® Oil, Grease & Ink Cloth - Treated, Polypropylene, Number of Wipes: 717
Mi Item #02477757
MFR #33241

Mfr description
33241 WYPALL JUMBO ROLL
  • 1 Jumbo Roll of 717 Sheets (Blue)
  • Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels
  • Piable to fit into tight spaces and maintain their strength even when saturated in oil.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.63/rl

Specifications

Dimensions

  • Weight
    9.100 lbs
  • Wipe Length
    13.4 in
  • Wipe Width
    9.8 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Grease, Multipurpose, Oil
  • Color
    Blue
  • Number of Wipes
    717
  • Package Quantity Per Case
    717
  • Treated Or Dry
    Treated
  • UPC_NO
    00036000332414
  • Wipe Material
    Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)