Motion
47044
Wypall® L20 Multipurpose Cleaning Wipe - Treated, Paper, 4 Ply, Number of Wipes: 88
Mi Item #02477758
MFR #47044
Price$13.48/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L20 Multipurpose Cleaning Wipe - Treated, Paper, 4 Ply, Number of Wipes: 88
Mi Item #02477758
MFR #47044

Mfr description
47044 KIMTOWELS POP-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.48/pk

Specifications

Dimensions

  • Weight
    1.700 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    9.1 in

Details

  • Additional Details
    4-Ply
  • Cleaning Wipe Type
    Multipurpose
  • Color
    White
  • Number of Wipes
    88
  • Package Quantity Per Case
    880
  • Ply
    4
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000470441
  • Wipe Material
    Paper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)