Motion
24609-4056

GARLOCK KLOZURE
24609-4056

Oil Seal - 300 mm Shaft Dia., 344 mm OD, 20 mm Overall Width, Model 26-L Design, Mill-Right N Lip Material
MI ITEM #02477760
MFR #24609-4056
Your Price$633.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24609-4056

Oil Seal - 300 mm Shaft Dia., 344 mm OD, 20 mm Overall Width, Model 26-L Design, Mill-Right N Lip Material
MI ITEM #02477760
MFR #24609-4056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$633.46/each(List $772.04)

Overview

Mfr description
26X4056 MILL-RIGHT N (48713) 11.811"ID
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber O
  • D
  • Single and dual lip configurations available

Specifications

  • Shaft Diameter
    300 mm
  • Outside Diameter
    344 mm
  • Overall Width
    20 mm
  • Design Type
    Model 26-L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Mill-Right N
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744168711
  • Manufacturer Catalog Number
    24609-4056
  • Weight
    1.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text