Motion
D50P2G
General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, 326T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477896
MFR #D50P2G
List Price$6,078.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 575 V, 326T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #02477896
MFR #D50P2G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,078.81/each for your price

Overview

Mfr description
50 HP,1780 RPM,D50P2G,575 V,326T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    326T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    94.1 %
  • Motor Poles
    4
  • Description Keyword
    50 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    27.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    460 lbs
  • Harmonization Code
    8501.52.8000
  • UPC_NO
    786382020217
  • Manufacturer Product Page
  • Model
    R364
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    46 A
  • Product Types
    AC Motors
  • Torque
    147.6 ft-lbs
  • Opposite Drive End Bearing
    6211-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text