Specifications
Dimensions
- End 1 Size1/4 in, 5/16 in
- End 2 Size1/4 in, 5/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Thread1/2-20 UNF, G - 1/4-19
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Thread1/2-20 UNF, G - 1/4-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7062
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)