Specifications
Dimensions
- End 1 Size1/4 in, 5/16 in
- End 2 Size1/4 in, 5/16 in
Details
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 2 StyleHose Barb, Male Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series0954
Overview
Mfr description
0954-L BRASS