Specifications
Dimensions
- End 1 Size3/8 in, 5/8 in
- End 2 Size3/8 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Thread7/8-14 UNF, 9/16-18 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Thread7/8-14 UNF, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6410
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)