Motion
4404-06-04-B
4404-06-04-B MP-HB
Mi Item #02478262
MFR #4404-06-04-B
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4404-06-04-B MP-HB
Mi Item #02478262
MFR #4404-06-04-B

Mfr description
4404-06-04-B MP-HB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)