Overview
Mfr description
8677-C-16 METRIC CAP
Specifications
- Adapter TypeCap
- End 1 StyleFemale Metric
- End 1 Size16 mm
- End 1 ThreadM16X1.5
- End 2 StyleNon Applicable
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series8677
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data