Motion
7408-H16-ED
Male British Standard Pipe Parallel Plug - G - 1-11 Thread, Steel, 22.5 Overall Length
Mi Item #02478356
MFR #7408-H16-ED
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1-11 Thread, Steel, 22.5 Overall Length
Mi Item #02478356
MFR #7408-H16-ED

Mfr description
16MBSPP ED HOLLOW HEX PLUG. ED CAPTIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Hex Body
    39.9
  • Overall Length
    22.5
  • Thread Size 2
    BS 5200
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 3/8–19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7408_H_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)