Motion
FS2406-10-12
FS2406-10-12 FFS-MFS
MI ITEM #02478368
MFR #FS2406-10-12
Price$55.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2406-10-12 FFS-MFS
MI ITEM #02478368
MFR #FS2406-10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.62/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Size
    3/4 in, 5/8 in
  • End 2 Size Type
    3/4 FFOR
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    5/8 in Female Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-14 UNS, 1-3/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2406

Overview

Mfr description
FS2406-10-12 FFS-MFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text