Motion
2220-10-06-B
2220-10-06-B PL-MP90D
Mi Item #02478401
MFR #2220-10-06-B
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2220-10-06-B PL-MP90D
Mi Item #02478401
MFR #2220-10-06-B

Mfr description
2220-10-06-B PL-MP90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 5/8 in
  • End 2 Size
    3/8 in, 5/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)