Motion
5406-C-16-SS
5406-C-16-SS PIPE CAP
Mi Item #02478427
MFR #5406-C-16-SS
Price$340.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-C-16-SS PIPE CAP
Mi Item #02478427
MFR #5406-C-16-SS

Mfr description
5406-C-16-SS PIPE CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.30/each

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1-11-1/2 NPTF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)