Motion
6425-10-10
Straight Adapter - 5/8 in Female O-Ring Boss x 5/8 in Female O-Ring Boss, Steel
Mi Item #02478434
MFR #6425-10-10
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/8 in Female O-Ring Boss x 5/8 in Female O-Ring Boss, Steel
Mi Item #02478434
MFR #6425-10-10

Mfr description
6425-10-10 FB-FB STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 ORB
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    5/8 in Female O-Ring Boss x 5/8 in Female O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Female O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)