Motion
7040-02-02
Straight Adapter - 1/8 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Taper
MI ITEM #02478440
MFR #7040-02-02
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/8 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Taper
MI ITEM #02478440
MFR #7040-02-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.78/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Hex Body
    15.9
  • Overall Length
    27.4
  • Thread Depth
    8.5
  • Thread Size 2
    1/8-28

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    NPTF to BSPT
  • Description Keyword
    1/8 in Female Pipe Rigid x 1/8 in Male British Standard Pipe Taper
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/8–28
  • Plating
    CR3
  • Series
    7040
  • Shape
    STRAIGHT

Overview

Mfr description
7040-02-02 FNPT-MBSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text