Motion
7040-04-04
7040-04-04 FNPT/MBSPT
MI ITEM #02478442
MFR #7040-04-04
Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040-04-04 FNPT/MBSPT
MI ITEM #02478442
MFR #7040-04-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.45/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 1 Thread
    1/4-18 NPTF, R - 1/4-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 2 Thread
    1/4-18 NPTF, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7040

Overview

Mfr description
7040-04-04 FNPT/MBSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text