Motion
7040-06-06
7040-06-06 FNPT/MBSPT
MI ITEM #02478444
MFR #7040-06-06
Your Price$25.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7040-06-06 FNPT/MBSPT
MI ITEM #02478444
MFR #7040-06-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.46/each(List $35.12)

Overview

Mfr description
7040-06-06 FNPT/MBSPT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18 NPTF, R - 3/8-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Tapered
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPTF, R - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7040
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text