Specifications
Dimensions
- End 1 Size1-1/4 in
Details
- Adapter TypePlug
- End 1 StyleCode 61 O-Ring Flange
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series1724
Overview
Mfr description
1724-20 FLANGE PLUG 61