Motion
1824-16
1824-16 FLANGE PLUG 62
Mi Item #02478548
MFR #1824-16
Price$28.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1824-16 FLANGE PLUG 62
Mi Item #02478548
MFR #1824-16

Mfr description
1824-16 FLANGE PLUG 62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.21/each

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Code 62 O-Ring Flange
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)