Motion
2220-05-02-B
2220-05-02-B PL-MP 90D
MI ITEM #02478576
MFR #2220-05-02-B
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2220-05-02-B PL-MP 90D
MI ITEM #02478576
MFR #2220-05-02-B

Mfr description
2220-05-02-B PL-MP 90D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 5/16 in
  • End 2 Size
    1/8 in, 5/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)