Overview
Mfr description
2220-05-04-B PL-MP 90D
Specifications
- Adapter Type90° Elbow
- End 1 StyleHose Barb, Male Pipe
- End 1 Size1/4 in, 5/16 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleHose Barb, Male Pipe
- End 2 Size1/4 in, 5/16 in
- End 2 Thread1/4-18 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2220
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data