Motion
2220-06-04-B
2220-06-04-B PL-MP 90D
MI ITEM #02478580
MFR #2220-06-04-B
Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2220-06-04-B PL-MP 90D
MI ITEM #02478580
MFR #2220-06-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.52/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2220

Overview

Mfr description
2220-06-04-B PL-MP 90D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text