Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2405-03-02-B 45D NOSE

2405-03-02-B 45D NOSE
MI ITEM #02478583
MFR #2405-03-02-B 45D NOSE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2405-03-02-B 45D NOSE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    1/8 in, 3/16 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/8-27 NPTF, 3/8-24 UNF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    1/8 in, 3/16 in
  • End 2 Thread
    1/8-27 NPTF, 3/8-24 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text