Overview
Mfr description
2503-06-08-B MJ-MP 45D
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/2 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPTF, 9/16-18 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread1/2-14 NPTF, 9/16-18 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2503
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data