Motion
4501-16-16-B
4501-16-16-B HB-MP 90D
MI ITEM #02478587
MFR #4501-16-16-B
Price$90.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4501-16-16-B HB-MP 90D
MI ITEM #02478587
MFR #4501-16-16-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.84/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Hose Barb, Male Pipe
  • End 2 Style
    Hose Barb, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    4501

Overview

Mfr description
4501-16-16-B HB-MP 90D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought