Motion
7045-06-20
7045-06-20 METRIC X FP
Mi Item #02478600
MFR #7045-06-20
Price$31.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-06-20 METRIC X FP
Mi Item #02478600
MFR #7045-06-20

Mfr description
7045-06-20 METRIC X FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.00/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 20 mm
  • End 1 Size Type
    3/8 NPTF
  • End 2 Size
    3/8 in, 20 mm
  • End 2 Size Type
    M20 mm
  • Hex Body
    27.0
  • Overall Length
    35.0
  • Thread Depth
    13.5
  • Thread Size 2
    M20X1.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    3/8 in Female Pipe Rigid x 20 mm Male Metric
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male Metric
  • End 2 Thread
    3/8-18 NPTF, M20X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)