Motion
7688-C-06
Female JIS - G - 3/8-19 Thread, Steel Material
Mi Item #02478610
MFR #7688-C-06
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIS - G - 3/8-19 Thread, Steel Material
Mi Item #02478610
MFR #7688-C-06

Mfr description
7688-C-06 FEM. JIS CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.26/each

Specifications

Dimensions

  • End 1 Size
    3/8 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIS
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)