Motion
7688-C-08
Female JIS - G - 1/2-14 Thread, Steel Material
MI ITEM #02478612
MFR #7688-C-08
Price$23.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIS - G - 1/2-14 Thread, Steel Material
MI ITEM #02478612
MFR #7688-C-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.70/each

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIS
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7688

Overview

Mfr description
7688-C-08 FEM. JIS CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text