Motion
9020-16-16
9020-16-16 MBSPP-MBSPT
Mi Item #02478627
MFR #9020-16-16
Price$34.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-16-16 MBSPP-MBSPT
Mi Item #02478627
MFR #9020-16-16

Mfr description
9020-16-16 MBSPP-MBSPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.05/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 BSPP, 1 BSPT
  • End 2 Size
    1 in
  • Hex Body
    41.0
  • Overall Length
    58.0
  • Thread Depth
    22.0
  • Thread Size 2
    1-11
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to BSPT, BSPT to BSPP
  • Description Keyword
    1 in Male British Standard Pipe Parallel x 1 in Male British Standard Pipe Taper
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    (BSPP) 1–11
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1–11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)