Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size3/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale JIC
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale JIC
- End 2 Thread1-1/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series2504
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)