Overview
Mfr description
2504-16-16-SS MJ-MJ 45D
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale JIC
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-5/16-12 UN
- End 2 StyleMale JIC
- End 2 Size1 in
- End 2 Thread1-5/16-12 UN
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data