Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/4 in
- Weight0.04 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword3/8 in Barb x 1/4 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 7/16–20
- Fitting ShapeStraight
- ManufacturerName (description attribute)Brennan
Overview
Mfr description
4604-06-04-O HB-MB STRT