Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size3/8 in
- Weight0.08 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword1/2 in Barb x 3/8 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 9/16–18
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)