Motion
4604-10-08-O
Straight Adapter - Steel Material, 5/8 in Hose ID, Male
Mi Item #02478740
MFR #4604-10-08-O
Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material, 5/8 in Hose ID, Male
Mi Item #02478740
MFR #4604-10-08-O

Mfr description
4604-10-08-O HB-MB STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.62/each

Specifications

Dimensions

  • End 1 Size
    0.6250 in
  • End 2 Size
    1/2 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • Size
    0.6250 in
  • Thread Size
    3/4-16 UNF
  • Weight
    0.12 lbs

Details

  • Adapter Type
    Straight Adapter
  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE J1231-2
  • Connection 2 Short Name
    ORB
  • Connection Type
    Beaded Hose Barb
  • Description Keyword
    5/8 in Barb x 1/2 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 3/4–16
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Boss (ORB)
  • Material
    Steel
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -40 to 250 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    Buna-N
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE J1231-2, SAE J1926, ASTM B117
  • Style
    Straight
  • Thread Standard
    SAE J1231-2
  • Thread Type
    Beaded Hose Barb
  • Type
    Male Connector
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)