Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size3/4 in
- Weight0.30 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword5/8 in Barb x 3/4 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 1-1/16–12
- Fitting ShapeStraight
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)