Specifications
Dimensions
- End 1 Size3/4 in
- End 2 Size1/2 in
- Weight0.12 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword3/4 in Barb x 1/2 in Male O-Ring Boss
- End 1 StyleBarbed
- End 2 Thread(SAE) 3/4–16
- Fitting ShapeStraight
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)