Motion
4604-12-16-O
Straight Adapter -
Mi Item #02478747
MFR #4604-12-16-O
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter -
Mi Item #02478747
MFR #4604-12-16-O

Mfr description
4604-12-16-O HB-MB STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    1 in
  • Weight
    0.42 lbs

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    3/4 in Barb x 1 in Male O-Ring Boss
  • End 1 Style
    Barbed
  • End 2 Thread
    (SAE) 1-5/16–12
  • Fitting Shape
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)