Specifications
Dimensions
- End 1 Size1-1/4 in, 5/8 in
- End 2 Size1-1/4 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleHose Barb, Male O-ring Boss
- End 2 StyleHose Barb, Male O-ring Boss
- End 2 Thread7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series4604
Overview
Mfr description
4604-20-10-O HB-MB STRT