Motion
5404-N-04X4.000-B

BRENNAN INDUSTRIES INC
5404-N-04X4.000-B

Straight Adapter - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #02478762
MFR #5404-N-04X4.000-B
Price$30.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5404-N-04X4.000-B

Straight Adapter - 1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
Mi Item #02478762
MFR #5404-N-04X4.000-B

Mfr description
5404-N-04X4.000-B MP-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.51/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Male Pipe Rigid x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)