Motion
5505-02-02-SS
5505-02-02-SS FP-FP 45D
MI ITEM #02478771
MFR #5505-02-02-SS
Price$328.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5505-02-02-SS FP-FP 45D
MI ITEM #02478771
MFR #5505-02-02-SS

Mfr description
5505-02-02-SS FP-FP 45D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.66/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    5505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)