Motion
7588-P-06
Male JIS Plug - G - 3/8-19 Thread, Steel, 24.6 Overall Length
MI ITEM #02478791
MFR #7588-P-06
Your Price$18.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIS Plug - G - 3/8-19 Thread, Steel, 24.6 Overall Length
MI ITEM #02478791
MFR #7588-P-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.42/each(List $19.21)

Overview

Mfr description
7588-P-06 MALE JIS PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Japanese Industrial Standard 30° Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    G - 3/8-19
  • Material
    Steel
  • Overall Length
    24.6
  • Weight
    0.08 lbs
  • Description Keyword
    3/8 in Male Japanese Industrial Standard 30° Flare
  • Hex Body
    19.0
  • Series
    7588_P
  • End 2 Style
    Non Applicable
  • Thread Depth
    10.0
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text