Motion
7588-P-08
Male JIS Plug - G - 1/2-14 Thread, Steel, 28.0 Overall Length
MI ITEM #02478793
MFR #7588-P-08
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIS Plug - G - 1/2-14 Thread, Steel, 28.0 Overall Length
MI ITEM #02478793
MFR #7588-P-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.11/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Hex Body
    22.0
  • Overall Length
    28.0
  • Thread Depth
    11.0
  • Weight
    0.13 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in Male Japanese Industrial Standard 30° Flare
  • End 1 Style
    Male Japanese Industrial Standard 30° Flare
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7588_P

Overview

Mfr description
7588-P-08 MALE JIS PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text