Motion
7588-P-12
Male JIS Plug - G - 3/4-14 Thread, Steel, 32.0 Overall Length
Mi Item #02478795
MFR #7588-P-12
Price$36.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIS Plug - G - 3/4-14 Thread, Steel, 32.0 Overall Length
Mi Item #02478795
MFR #7588-P-12

Mfr description
7588-P-12 MALE JIS PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.53/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Hex Body
    30.0
  • Overall Length
    32.0
  • Thread Depth
    16.5
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/4 in Male Japanese Industrial Standard 30° Flare
  • End 1 Style
    Male Japanese Industrial Standard 30° Flare
  • End 1 Thread
    G - 3/4-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7588_P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)